This product requires certification to purchase.

1-Light Pendant

Capital Lighting

Independent 1-Light Pendant

  • Fast #
  • Part #C335242NG
  • Item #7851423
  • Manufacturer Part #335242NG
3.7 out of 5 Customer Rating
Brand image
Capital Lighting

Independent 1-Light Pendant

  • Fast #
  • Part #C335242NG
  • Item #7851423
  • Manufacturer Part #335242NG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four light Indoor fixture with Stone Seeded Glass in Nordic Grey finish.
  • Dimensions: 12.50"W x 19"H
  • Requires 4 - 60 Watt E12 candelabra bulb(s).
  • UL listed. Rated for Dry locations.
  • Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Kitchen, Home Office, Dining Room, Living Room, Bedroom
  • Trends: Farmhouse / Rustic, Mixed Materials
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
Independent
Color Finish Category:
Greys
Color Finish Name:
Nordic Grey
Depth:
12-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Stone Seeded
Height:
19 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T6
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Farmhouse, Rustic
Material:
Glass, Metal
Minimum Height:
22-1/2 in
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
841740141765
Volts:
120V
Watts:
60 W
Width:
12-1/2 in