1-Light Wall Sconce in Oil Rubbed Bronze
Jackson 1-Light Wall Sconce in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One light sconce in Oil Rubbed Bronze
- Dimensions: 5" W x 13-1/4" H x 6-1/4" Ext
- Requires four 60W E26 medium bulbs
- UL listed and rated for Damp locations.
- Jackson collection
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Jackson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 13-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban
- Material:
- Metal
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224044483
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5
- Wire Gauge (AWG):
- 18 ga