100W 1-Light Medium E-26 Incandescent Pendant in Grey Wash with Iron Silk
Jacob 100W 1-Light Medium E-26 Incandescent Pendant in Grey Wash with Iron Silk
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rustic farmhouse flair meets Scandinavian simplicity with the 1-light pendant
- The artisan crafted grey wash mango wood used to create the wide dome shape evokes a soft, yet statement-making vibe while the hand-woven jute rope adds a subtle layer of texture
- Easy to install: Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
Specifications
- Collection:
- Jacob
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash, Iron Silk
- Depth:
- 17 in
- Dimmable:
- Yes
- Height:
- 8-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Bohemian, Coastal, Industrial
- Material:
- Metal, Wood
- Minimum Height:
- 13-1/2 in
- Number of Lights:
- 1
- Overall Height:
- 59-1/4 in
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740152204
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 17 in