This product requires certification to purchase.

100W 2-Light Medium E-26 Vanity Fixture in Aged Brass

Capital Lighting

Jayne 100W 2-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C139122AD496
  • Item #8202118
  • Manufacturer Part #139122AD-496
4.9 out of 5 Customer Rating
Brand image
Capital Lighting

Jayne 100W 2-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C139122AD496
  • Item #8202118
  • Manufacturer Part #139122AD-496
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The wide cone seeded glass on this 2-light vanity is suspended by a simple arched arm and tapered metal cap makes it a timeless shape for any bathroom vanity
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jayne
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
Yes
Glass Type:
Seeded
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST15
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Glass, Metal
Number of Lights:
2
Proposition 65:
This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
841740150699
Volts:
120V
Watts:
100 W
Width:
15-1/4 in