100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Jayne 100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Applications: Rated for damp locations, perfect for bathrooms and powder rooms
- Simply arched arms give way to conical seeded glass in this brushed nickel piece
- Easy to install: Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
- Install with sockets opening either upward or downward
- Versatile: Dimmable and LED/CFL/incandescent compatible, uses two 100-watt (max) E26 medium base bulbs (not included)
- Dimensions: 15.25" W x 10.5" H x 9" E; includes 1' of wire
- Reliable: Includes 1-year limited manufacturer's warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Jayne
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Glass Type:
- Seeded
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740150682
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15-1/4 in