This product requires certification to purchase.

100W 4-Light Medium Vanity Fixture in Matte Black

Capital Lighting

Jayne 100W 4-Light Medium Vanity Fixture in Matte Black

  • Fast #
  • Part #C139142MB496
  • Item #8202061
  • Manufacturer Part #139142MB-496
4.6 out of 5 Customer Rating
Brand image
Capital Lighting

Jayne 100W 4-Light Medium Vanity Fixture in Matte Black

  • Fast #
  • Part #C139142MB496
  • Item #8202061
  • Manufacturer Part #139142MB-496
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four light vanity fixture in Matte Black with clear seeded cone glass shades
  • Dimensions: 33.25"W x 10.5"H x 9"E
  • Requires four 100W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • UL Listed. Rated for damp locations, perfect for bathrooms and powder rooms.
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Can be mounted up or down.
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Jayne
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Seeded
Height:
10-1/2 in
Installation Type:
Wall Mount
Length:
9 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST15
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
4
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including mercury, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
841740150781
Volts:
120V
Watts:
100 W
Width:
33-1/4 in