100W 5-Light Medium E-26 Pendant in Mystic Luster
Jude 100W 5-Light Medium E-26 Pendant in Mystic Luster
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Five light island fixture in Mystic Luster
- Dimensions: 44"W x 9"H x 11"E
- Dimmable and LED/CFL/Incandescent compatible, uses five 100-Watt (max) E26 medium base bulbs (not included)
- Includes: 12" chain; 120" wire and 6" inch canopy
- Perfect for use in kitchens and dining rooms. An elongated oval ribbon surrounds a mystic luster finished fixture, providing a dramatic flare.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Jude
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Mystic Luster
- Depth:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 9 in
- Installation Type:
- Hanging Mount
- Length:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 5
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740150958
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 44 in
- Wire Gauge (AWG):
- 18 ga