60W 1-Light 13in. Wall Sconce in Matte Antique Nickel
Julia 60W 1-Light 13in. Wall Sconce in Matte Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 14 in H x 7-1/20 in W x 9-3/4 in D extension dimensions
- The tall, tapered fabric shade creates a chic complement to the arched matte brass arm
- The glass diffuser invites a soft glow when lit
- Matte brass is a light, honey toned gold with a slightly shiny finish that's smooth to the touch
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 to 60 W E12 candelabra base bulbs (not included)
- Rated for damp locations, includes a 1 yr manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Julia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 14
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Material:
- Fabric, Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- C652711MA
- UL Listed:
- Yes
- UPC:
- 841740178624
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60
- Width:
- 7-1/2