16in. Wide Semi-Flush Ceiling Fixture with Hand-Crafted Metal Shade In Matte Black
Kaiya 16in. Wide Semi-Flush Ceiling Fixture with Hand-Crafted Metal Shade In Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The open design creates visual intrigue against the matte black finish
- Matte black is a powder-coated, muted, neutral tone
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 to 100 W (max) E26 medium base bulbs (not included)
- Rated for dry locations, includes a 1 yr manufacturer warranty
- UL Rated for Dry Locations
- Includes a 1-Year Manufacturer Warranty
Specifications
- Collection:
- Kaiya
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 15-1/2 in
- Diameter:
- 15-1/2 in
- Dimmable:
- Yes
- Height:
- 9-3/4 in
- Installation Type:
- Semi-flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Art Deco
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 841740175906
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15-1/2 in