400W 4-Lights E26 Pendant in Matte Brass
Kaiya 400W 4-Lights E26 Pendant in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable hanging height - 15 in - 137-1/2 in
- The open design creates visual intrigue against the matte brass finish
- Matte brass is a light, honey toned gold has a slightly shiny matte finish that is smooth to the touch
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 to 100 W (max) E26 medium base bulbs (not included)
- Rated for dry locations, includes a 1 yr manufacturer warranty
- UL Rated for Dry Locations
Specifications
- Collection:
- Kaiya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 22 in
- Diameter:
- 22 in
- Dimmable:
- Yes
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco
- Material:
- Steel
- Minimum Height:
- 15 in
- Number of Lights:
- 4
- Overall Height:
- 137-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 841740175869
- Volts:
- 120V
- Watts:
- 400 W
- Width:
- 22 in