60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Black
Kent 60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light outdoor hanging lantern in black with clear glass cylinder
- Dimension: Overall: 12" W x 27.25" H; adjustable hanging height: 30.75" - 93.25"; includes 60" chain; 180" wire
- Finish: Black; part of the rain or Shine series, the black finish is a neutral, dark tone with a slightly coarse texture
- This fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
- Features: Includes a 5 - year manufacturer warranty against rust and fading
- Featuring bold vertical lines and the clear glass cylinder, the Kent hanging lantern brings modern appeal to exterior spaces. In our classic black finish, this sleek lantern punctuates the personality of your home. Part of our Rain or Shine collection and backed by our five-year warranty against rust and fading
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Collection:
- Kent
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 27-1/4 in
- Length:
- 12 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Industrial, Modern, Rustic
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740170475
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in