60W 20-Light Candelabra E-12 Incandescent Chandelier in Black Iron
Lancaster 60W 20-Light Candelabra E-12 Incandescent Chandelier in Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Twenty light fixture in Black Iron finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 40.5 in W x 67.75 in H x 60 in E
- Requires 20 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- Cable or Wire Type:
- SPT-2
- Collection:
- Lancaster
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 67-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Rustic
- Material:
- Metal
- Number of Lights:
- 20
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740126755
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 60 in
- Wire Gauge (AWG):
- 16 ga