60W 1-Light 19-1/2 in. Polished Nickel Wall Sconce
Laurent 60W 1-Light 19-1/2 in. Polished Nickel Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light sconce in Polished Nickel finish with White fabric stay-straight shade and crystal bobeche
- Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. This Polished Nickel take on a classic sconce design is highlighted by K9 Crystal and topped with a White fabric
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses one 60-watt (max) E12 candelabra base bulb (not included)
- Square backplate, 5 in W x 5 in H x 1 in E included (ctr/top of fixture: 11.50 in; ctr/btm: 8 in)
- Includes 1-year limited manufacturer's warranty
- High-fashion meets high-shine with the Laurent 1-Light Sconce. The classic curves, crystal accents and reflective Polished Nickel finish give any space the look of runway glamour
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Laurent
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Cloth, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740158039
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Weight:
- 1.75 lb
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga