This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

Capital Lighting

Lawson 100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C148831AD542
  • Item #10023900
  • Manufacturer Part #148831AD-542
4 out of 5 Customer Rating
Brand image
Capital Lighting

Lawson 100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C148831AD542
  • Item #10023900
  • Manufacturer Part #148831AD-542
4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Three light vanity in aged brass with soft white glass
  • Dimensions: Overall: 23.5" W x 9.75" H x 5.5" E; backplate: 5" W x 5" H x 0.75" E
  • Details: Available in 2-light, 3-light, or 4-light as well as three finishes of aged brass, brushed nickel, or matte black for style versatility
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
  • This fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A15 lamp
  • Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
  • With soft contours and arched shades, the Lawson 3-light vanity for home place brings curve appeal to any space. The aged brass finish and soft white glass create a classic aesthetic that mixes with any style. Also available in a 2-light or 4-light
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-1/2 in
Height
9-3/4 in
Width
23-1/2 in
Characteristics & Features
Collection
Lawson
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Mid-century, Transitional
Material
Glass, Metal
Number of Lights
3
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740171465