This product requires certification to purchase.

100W 3-Light Medium E-26 Base Incandescent Vanity in Burnished Bronze

Capital Lighting

Leigh 100W 3-Light Medium E-26 Base Incandescent Vanity in Burnished Bronze

  • Fast #
  • Part #C8113BB300
  • Item #5082189
  • Manufacturer Part #8113BB-300
4 out of 5 Customer Rating
Brand image
Capital Lighting

Leigh 100W 3-Light Medium E-26 Base Incandescent Vanity in Burnished Bronze

  • Fast #
  • Part #C8113BB300
  • Item #5082189
  • Manufacturer Part #8113BB-300
4 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three light vanity fixture in Burnished Bronze
  • Dimensions: 22-29/50 "W x 9-1/2 "H x 6-1/2 "D
  • Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
  • UL listed and rated for Damp locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Leigh
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Cased Opal
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841224090596
Volts:
120V
Watts:
100 W
Width:
22-1/2 in