30-19/50 in. 6-Light Candelabra E-12 Base Chandelier in Burnished Bronze
Leigh 30-19/50 in. 6-Light Candelabra E-12 Base Chandelier in Burnished Bronze
Product Details
Product Details
- Six light chandelier in Burnished Bronze
- UL listed and rated for Damp locations.
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- Leigh collection
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Leigh
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 28
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 6
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224078655
- Volts:
- 120V
- Watts:
- 60
- Width:
- 26-3/4
- Wire Gauge (AWG):
- 18 ga