60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Burnished Bronze
Leigh 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Burnished Bronze
Product Details
Product Details
- One light sconce in Burnished Bronze
- UL listed and rated for Damp locations.
- Requires one E26 Medium bulb with a max wattage of 100 W per socket.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Leigh
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Depth:
- 5-1/8
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 14
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224079515
- Volts:
- 120V
- Watts:
- 60
- Width:
- 5-3/4
- Wire Gauge (AWG):
- 18 ga