This product requires certification to purchase.

100W 1-Light 16 in. Black Outdoor Wall Sconce

Capital Lighting

Leighton 100W 1-Light 16 in. Black Outdoor Wall Sconce

  • Fast #
  • Part #C943711BK
  • Item #9292877
  • Manufacturer Part #943711BK
5 out of 5 Customer Rating
Brand image
Capital Lighting

Leighton 100W 1-Light 16 in. Black Outdoor Wall Sconce

  • Fast #
  • Part #C943711BK
  • Item #9292877
  • Manufacturer Part #943711BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light outdoor wall lantern in Black finish with clear glass
  • Rated for wet locations, perfect for a covered porch, portico, outdoor kitchen or walkway. The gentle loop that tops the bold Black pyramidic shape adds just the right touch
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Dimmable and LED/CFL/incandescent compatible, uses one 100-watt (max) E26 medium base bulb (not included)
  • Rectangle backplate, 5.5 in W x 6.5 in H x 0.75 in E included (ctr/top of fixture: 3.25 in; ctr/btm: 12.75 in)
  • Includes 5-year "rain or shine" rust and fade manufacturer's warranty
  • The subtle contrast of the clean arch on top of the pronounced frame and sleek modern lines in the Leighton Collection bring a refreshing take on lantern-style outdoor fixtures
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Leighton
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Transitional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
841740157520
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
8 in
Wire Gauge (AWG):
18 ga