60W 3-Light 19-1/2 in. Outdoor Wall Sconce in Black
Leighton 60W 3-Light 19-1/2 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light outdoor wall lantern in Black finish with clear glass
- Rated for wet locations, perfect for a covered porch, portico, outdoor kitchen or walkway. The gentle loop that tops the bold black pyramidic shape adds just the right touch
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses three 60-watt (max) E12 candelabra bulbs (not included)
- Rectangle backplate, 6.5 in W x 8 in H x 0.75 in E included (Ctr/Top of fixture: 4 in; Ctr/Btm: 15.50 in)
- Includes 5-year "Rain or Shine" rust and fade manufacturer's warranty
- The subtle contrast of the clean arch on top of the pronounced frame and sleek modern lines in the Leighton collection bring a refreshing take on lantern-style outdoor fixtures
- These fixtures are part of our rain or shine collection and are backed by our five-year warranty
- The wall lanterns are also available in a minimal light emissions design
Specifications
- ADA Compliant:
- No
- Collection:
- Leighton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- AC, Electric, Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841740160162
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga