3-Light Semi-Flush Ceiling Fixture in Burnished Bronze
Loft 3-Light Semi-Flush Ceiling Fixture in Burnished Bronze
Product Details
Product Details
- Semi-flush ceiling light in Burnished Bronze with White shade
- Dimensions: 15" W X 11-1/4" H
- Requires four 60W E26 medium bulbs
- UL listed and rated for Damp locations.
- Loft collection
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Loft
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 11-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass, Fabric
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224020661
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15-1/4
- Wire Gauge (AWG):
- 18 ga