This product requires certification to purchase.

60W 2-Light Medium E-26 Incandescent Wall Sconce in Aged Brass

Capital Lighting

Lyra 60W 2-Light Medium E-26 Incandescent Wall Sconce in Aged Brass

  • Fast #
  • Part #C627522AD456
  • Item #7541984
  • Manufacturer Part #627522AD-456
5 out of 5 Customer Rating
Brand image
Capital Lighting

Lyra 60W 2-Light Medium E-26 Incandescent Wall Sconce in Aged Brass

  • Fast #
  • Part #C627522AD456
  • Item #7541984
  • Manufacturer Part #627522AD-456
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two light fixture in Aged Brass finish with Clear Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 5.5 in W x 13 in H x 5.25 in E
  • Requires 2 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Lyra
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Water
Height:
13 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Mid-century, Modern
Material:
Metal, Glass
Maximum Temperature:
150
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
UPC:
841740125758
Volts:
120V
Watts:
60 W
Width:
5-1/4 in
Wire Gauge (AWG):
18 ga