This product requires certification to purchase.

19 in. 60W 3-Light Outdoor Wall Lantern in Black

Capital Lighting

Main Street 19 in. 60W 3-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #C9834BK
  • Item #3985165
  • Manufacturer Part #9834BK
4.4 out of 5 Customer Rating
Brand image
Capital Lighting

Main Street 19 in. 60W 3-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #C9834BK
  • Item #3985165
  • Manufacturer Part #9834BK
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three light wall lantern in Black
  • Dimensions: 9-1/2" W x 19" H x 10" D
  • Requires three 60W candelabra bulbs
  • Backplate dimensions: 7.01"L x 4.49"W x 1.02"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Main Street
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Antique
Height:
19 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Classic
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
841224071014
Volts:
120V
Watts:
60 W
Width:
9-1/2 in
Wire Gauge (AWG):
18 ga