This product requires certification to purchase.

24 x 9-1/2 in. 3-Light Post Lantern in Black

Capital Lighting

Main Street 24 x 9-1/2 in. 3-Light Post Lantern in Black

  • Fast #
  • Part #C9837BK
  • Item #3984471
  • Manufacturer Part #9837BK
3.3 out of 5 Customer Rating
Brand image
Capital Lighting

Main Street 24 x 9-1/2 in. 3-Light Post Lantern in Black

  • Fast #
  • Part #C9837BK
  • Item #3984471
  • Manufacturer Part #9837BK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Three light post lantern in Black
  • Dimensions: 9-1/2" W x 24" H
  • Requires three 60W candelabra bulbs
  • UL listed and rated for Wet locations.
  • UL listed and rated for dry locations
  • Requires Certification
Dimensions & Measurements
Height
24 in
Width
9-1/2 in
Characteristics & Features
Collection
Main Street
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Antique
Installation Type
Post Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Classic
Material
Metal, Glass
Number of Lights
3
Proposition 65
Warning: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric, AC
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
841224071038