60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Winter Gold
Margo 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Winter Gold
Product Details
Product Details
- One light sconce in Winter Gold
- Dimensions: 6-3/4" W x 10-1/2" H x 8" D
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 5"W x 5"H x .75"E
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Margo
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 10-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric, Crystal
- Maximum Temperature:
- 200
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224095744
- Volts:
- 120V
- Watts:
- 60
- Width:
- 6-3/4
- Wire Gauge (AWG):
- 18 ga