Marley Large Chandelier
Marley Marley Large Chandelier
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The elegant, large-scale silhouettes are complemented by the shimmering texture of the Mystic Bronze finish.
- Overall dimensions: 33 in. W x 33 in. H
- Finish is a sponge application creates the rich, golden-amber brown of the Mystic Bronze finish. Handcrafted layers produce a gritty, coarse texture with subtle shimmer.
- Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 8 - 60 Watt (max) E12 Candelabra base bulbs (not included). Shown with clear B10 bulbs.
- Includes a 1-Year Manufacturer Warranty.
- 5 in. Canopy included
- Includes 120 in. chain; 180 in. wire
- Handcrafted Finish.
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Marley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 33 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 33 in
- Installation Type:
- Ceiling Mount
- Length:
- 33 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Size:
- 33 in W x 33 inH
- UPC:
- 841740181754
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 33 in
- Wire Gauge (AWG):
- 18 ga