2-Light Wall Sconce in Matte Brass
Maya 2-Light Wall Sconce in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 16-1/4 in H x 9 in W x 5-1/4 in D extension dimensions
- Hand wrapped natural jute rope in an hourglass silhouette is paired with the slightly distressed patina brass finish, creating organic glamour
- A mixed material finish of natural jute rope, light stained mango wood and the subtle shine of the light, honey toned matte brass
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 60 W E12 candelabra base bulbs (not included)
- Rated for damp locations, includes a 1 yr manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Maya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Dimmable:
- Yes
- Height:
- 16-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Jute, Metal, Wicker
- Number of Lights:
- 2
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 841740178525
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 120 W
- Width:
- 9 in