100W 10-Light Medium E-26 Incandescent Chandelier in Polished Nickel
Mid-Century 100W 10-Light Medium E-26 Incandescent Chandelier in Polished Nickel
Product Details
Product Details
- Ten light Chandelier in Polished Nickel finish with Clear glass.
- Dimensions: 35-3/4 "W x 75 "H x 0 "D
- Requires ten E26 Medium bulbs with a max wattage of 100 W per socket.
- Canopy dimensions: 5"W x 0.75"H
- UL listed and rated for Dry locations.
- Includes: 1' Chain; 6' Wire
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Mid-Century
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 35-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 75
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Metal, Glass
- Number of Lights:
- 10
- Number of Tiers:
- 2
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740116992
- Volts:
- 120V
- Watts:
- 100
- Width:
- 35-3/4