300W 3-Light Medium E-26 Vanity Fixture in Matte Black
Mid-Century 300W 3-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Three light clear glass vanity fixture in matte black finish
- Dimensions: 36.25"W x 8.50"H x 8.75"E
- Dimmable and LED/CFL/Incandescent compatible, uses three 100-Watt (max) E26 medium base bulb (not Included)
- Backplate dimensions: 5.25"W x 5.25"H x 1"E
- Mounts up or down
- 1-year limited manufacturer's warranty
- Damp rated, perfect for your bathroom or powder room
- Easy to install - replace an existing fixture with the included instructions in as little as 15 minutes with a few simple hand tools
Specifications
- ADA Compliant:
- No
- Collection:
- Mid-Century
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-3/4
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740163262
- Volts:
- 120V
- Watts:
- 300
- Width:
- 23-1/2