This product requires certification to purchase.

13 x 17 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Polished Nickel

Capital Lighting

Midtown 13 x 17 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #C3914PN459
  • Item #3784671
  • Manufacturer Part #3914PN-459
3.3 out of 5 Customer Rating
Brand image
Capital Lighting

Midtown 13 x 17 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #C3914PN459
  • Item #3784671
  • Manufacturer Part #3914PN-459
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three light semi-flush fixture in Polished Nickel
  • Dimensions: 17" W x 13" H
  • Requires three 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Midtown collection
  • UL listed and rated for dry locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Midtown
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
13 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Classic
Material:
Metal, Fabric, Glass
Number of Lights:
3
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841224059999
Volts:
120V
Watts:
60 W
Width:
17 in
Wire Gauge (AWG):
18 ga