100W 2-Light Medium Vanity Fixture in Polished Nickel
Mila 100W 2-Light Medium Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Mila
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- Glass Type:
- Clear, Crackled
- Height:
- 11 in
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740164900
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/4 in