This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

Capital Lighting

Mila 100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C142431AD
  • Item #9292790
  • Manufacturer Part #142431AD
5 out of 5 Customer Rating
Brand image
Capital Lighting

Mila 100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C142431AD
  • Item #9292790
  • Manufacturer Part #142431AD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Three light vanity in aged brass finish with clear half-crackle tapered glass
  • Rated for damp locations, perfect for bathrooms and powder rooms. The attention to detail on the half-crackled fluted glass shades make this aged brass modern piece the focal point of your room
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Mounts bulbs up or down, dimmable and LED/CFL/incandescent compatible, uses three 100-watt (max) E26 medium base bulbs (not included)
  • Round backplate, 5 in W x 5 in H x 0.75 in E included (Ctr/Top of fixture: 4 in; Ctr/Btm: 7 in)
  • Includes 1-year limited manufacturer's warranty
  • The unique half-crackle detail on the 3-light vanity in aged brass has a visual texture that beautifully complements the tapered silhouette
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mila
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
7-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
11 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
841740158206
Volts:
120V
Watts:
100 W
Width:
24 in