This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel

Capital Lighting

Mila 100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #C142431PN
  • Item #9292785
  • Manufacturer Part #142431PN
3.9 out of 5 Customer Rating
Brand image
Capital Lighting

Mila 100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #C142431PN
  • Item #9292785
  • Manufacturer Part #142431PN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Three light vanity in Polished Nickel finish with clear half-crackle tapered glass
  • Rated for damp locations, perfect for bathrooms and powder rooms. The attention to detail on the half-crackled fluted glass shades make this Aged Brass modern piece the focal point of your room
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Mounts bulbs up or down, dimmable and LED/CFL/incandescent compatible, uses three 100-watt (max) E26 medium base bulbs (not included)
  • Round backplate, 5 in W x 5 in H x 0.75 in E included (ctr/top of fixture: 4 in; ctr/btm: 7 in)
  • Includes 1-year limited manufacturer's warranty
  • The unique half-crackle detail on the 3-light vanity in Polished Nickel has a visual texture that beautifully complements the tapered silhouette
  • Details: The tapered, clear glass is accented with a crackle pattern on the bottom half of the glass
  • Finish: Shiny and smooth, Polished Nickel is a glossy light silver
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included)
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Mila
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/2
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
11
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Glass, Metal
Number of Lights:
3
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
841740158190
Volts:
120V
Watts:
100
Width:
24