60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Capital Gold
Milan 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Capital Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light Sconce in Capital Lighting Fixture Gold finish.
- Dimensions: 4-3/4 "W x 14 "H x 5 "D
- Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
- Backplate dimensions: 4.75"W x 12"H x 1.75"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Milan
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Capital Gold
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Metal, Crystal, Steel
- Maximum Temperature:
- 200
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer.Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For moree information go to www.P65Warnings.ca.gov/wood.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740115384
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-3/4 in
- Wire Gauge (AWG):
- 18 ga