20-1/4 in. 60W 3-Light Outdoor Wall Fixture in Burnished Bronze
Mission Hills 20-1/4 in. 60W 3-Light Outdoor Wall Fixture in Burnished Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light outdoor wall fixture in Burnished Bronze
- Dimensions: 11" W x 20-1/4" H x 12-1/4" D
- Requires three 60W candelabra bulbs
- Backplate dimensions: 14"L x 5.5"W x 1.1"E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Mission Hills
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 20-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841224036747
- Volts:
- 120V
- Watts:
- 60
- Width:
- 11
- Wire Gauge (AWG):
- 18 ga