This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Foyer Fixture in Polished Nickel

Capital Lighting

Morgan 60W 4-Light Candelabra E-12 Incandescent Foyer Fixture in Polished Nickel

  • Fast #
  • Part #C7002PN
  • Item #5082106
  • Manufacturer Part #7002PN
4.9 out of 5 Customer Rating
Brand image
Capital Lighting

Morgan 60W 4-Light Candelabra E-12 Incandescent Foyer Fixture in Polished Nickel

  • Fast #
  • Part #C7002PN
  • Item #5082106
  • Manufacturer Part #7002PN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Four light foyer fixture in Polished Nickel
  • Dimensions: 15" W x 26-3/4" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Morgan collection
  • Requires Certification

Specifications

Cable or Wire Type:
SPT-1
Collection:
Morgan
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Height:
26-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
4
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
841224014943
Volts:
120V
Watts:
60 W
Width:
15 in
Wire Gauge (AWG):
18 ga