3-Light Vanity
Nolan 3-Light Vanity
Product Details
Product Details
- Three light Indoor fixture with Cement Seeded Glass in Urban Wash finish.
- Dimensions: 27.25"W x 12.50"H x 7.25"E
- Requires 3 - 100 Watt E26 medium bulb(s).
- UL listed. Rated for Damp locations.
- Recommended Rooms: Powder Room
- Trends: Farmhouse / Rustic, Industrial, Mixed Materials
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Nolan
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Urban Wash
- Depth:
- 7-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 12-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Industrial, Rustic
- Material:
- Metal, Wood
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740141802
- Volts:
- 120V
- Watts:
- 100
- Width:
- 27-1/4