This product requires certification to purchase.

100W 4-Light Medium E-26 Incandescent Pendant Light in Mystic Luster

Capital Lighting

Nole 100W 4-Light Medium E-26 Incandescent Pendant Light in Mystic Luster

  • Fast #
  • Part #C349242ML
  • Item #10024034
  • Manufacturer Part #349242ML
5 out of 5 Customer Rating
Brand image
Capital Lighting

Nole 100W 4-Light Medium E-26 Incandescent Pendant Light in Mystic Luster

  • Fast #
  • Part #C349242ML
  • Item #10024034
  • Manufacturer Part #349242ML
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Four light pendant in mystic luster
  • Dimensions: Overall: 24" W x 16.5" H; adjustable hanging height: 20" - 142.5"; includes 120" chain; 180" wire
  • Details: Handcrafted finish creates a visual texture. Variation may occur
  • Finish: Mystic luster; a sponge application creates the rich, golden-amber color of the mystic luster finish. Handcrafted layers produce a gritty, coarse texture with subtle shimmer
  • This fixture uses 4 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A19 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Modern glamour meets turn-of-the-century style to form the Nole pendant. Rolled edges and a mystic luster finish create visual texture and dimension
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
16-1/2 in
Minimum Height
20 in
Overall Height
142-1/2 in
Width
24 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Nole
Color Finish Category
Gold Tones
Color Finish Name
Mystic Luster
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
100 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740171892