This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

Capital Lighting

Nyla 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #C345111AD
  • Item #9717558
  • Manufacturer Part #345111AD
3.9 out of 5 Customer Rating
Brand image
Capital Lighting

Nyla 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #C345111AD
  • Item #9717558
  • Manufacturer Part #345111AD
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Dimensions: Overall: 11" W x 14.75" H; adjustable hanging height: 20" - 65"; includes 12" of chain and 120" of wire; rods included 6"(1), 12"(1) & 18"(1)L
  • Details: The tulip shaped, clear glass is adorned with a fluted pattern and cloche opening
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones
  • The scouring technique creates a brushed visual texture and creates a refined, aged look
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 100 watt (max) E26 medium base bulb (not included)
  • It's shown here with a G25 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Requires Certification

Specifications

Collection:
Nyla
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
Yes
Glass Type:
Clear Fluted
Height:
14-3/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Minimum Height:
20
Number of Lights:
1
Overall Height:
65
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
841740164450
Volts:
120V
Watts:
100
Width:
11