100W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Nyla 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dimensions: Overall: 11" W x 14.75" H; adjustable hanging height: 20" - 65"; includes 12" of chain and 120" of wire; rods included 6"(1), 12"(1) & 18"(1)L
- Details: The tulip shaped, clear glass is adorned with a fluted pattern and cloche opening
- Finish: Matte black is a powder coated, muted, neutral tone
- The scouring technique creates a brushed visual texture and creates a refined, aged look
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 100 watt (max) E26 medium base bulb (not included)
- It's shown here with a G25 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Nyla
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Clear Fluted
- Height:
- 14-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Minimum Height:
- 20 in
- Number of Lights:
- 1
- Overall Height:
- 65 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740164818
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in