9 in. 1-Light Mini Pendant in Burnished Bronze
O'Neal 9 in. 1-Light Mini Pendant in Burnished Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light mini-pendant in Burnished Bronze
- Dimensions: 9-1/2" W x 9" H
- Requires four 60W E26 medium bulbs
- Canopy dimensions: 5.2"W x.86"E
- UL listed and rated for Damp locations.
- Includes: 10' Chain; 15' Wire
- Includes 10' chain and 15' wire
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- O'Neal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Diameter:
- 9-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224098523
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga