32-1/2 x 10-1/2 in. 400W 4-Light Medium E-26 Incandescent Vanity Fixture with Soft White Glass in Winter Gold
Olivia 32-1/2 x 10-1/2 in. 400W 4-Light Medium E-26 Incandescent Vanity Fixture with Soft White Glass in Winter Gold
Product Details
Product Details
- Four light vanity fixture in Winter Gold with KNine crystals
- Dimensions: 32-1/2" W x 10-1/2" H x 6-1/4" Ext
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 6"W x 6"H x 1"E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Olivia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 6-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 10-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 841740102995
- Volts:
- 120V
- Watts:
- 400
- Width:
- 32-1/2