This product requires certification to purchase.

100W 2-Light Vanity Fixture in Burnished Bronze

Capital Lighting

O'Neal 100W 2-Light Vanity Fixture in Burnished Bronze

  • Fast #
  • Part #C3792BB
  • Item #4819898
  • Manufacturer Part #3792BB
5 out of 5 Customer Rating
Brand image
Capital Lighting

O'Neal 100W 2-Light Vanity Fixture in Burnished Bronze

  • Fast #
  • Part #C3792BB
  • Item #4819898
  • Manufacturer Part #3792BB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Two light vanity fixture in Burnished Bronze
  • Dimensions: 19-3/4" W x 7-3/4" H x 10-1/2" D
  • Requires two 100W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • ONeill collection
  • UL listed and rated for dry locations
  • Requires Certification
Dimensions & Measurements
Height
7-3/4 in
Width
19-3/4 in
Characteristics & Features
Collection
O'Neal
Color Finish Category
Bronze Tones
Color Finish Name
Burnished Bronze
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Classic
Material
Metal
Number of Lights
2
Proposition 65
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric, AC
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841224098509