This product requires certification to purchase.

14-1/2 in. 75W 1-Light Outdoor Wall Fixture in Old Bronze

Capital Lighting

Outdoor 14-1/2 in. 75W 1-Light Outdoor Wall Fixture in Old Bronze

  • Fast #
  • Part #C9493OB
  • Item #4565861
  • Manufacturer Part #9493OB
5 out of 5 Customer Rating
Brand image
Capital Lighting

Outdoor 14-1/2 in. 75W 1-Light Outdoor Wall Fixture in Old Bronze

  • Fast #
  • Part #C9493OB
  • Item #4565861
  • Manufacturer Part #9493OB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One light outdoor fixture in Old Bronze
  • Dimensions: 13" W x 14-1/2" H x 15-1/4" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5.65"W x 5.65"H x 1"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification
Dimensions & Measurements
Height
14-1/2 in
Width
13 in
Characteristics & Features
Collection
Outdoor
Color Finish Category
Bronze Tones
Color Finish Name
Old Bronze
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Classic
Material
Metal
Number of Lights
1
Proposition 65
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric, AC
Volts
120V
Watts
75 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
841224089606