5-3/4 in. Outdoor Pier Mount Flange in Black
Outdoor 5-3/4 in. Outdoor Pier Mount Flange in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pier Mount Flange in Black finish.
- Dimensions: 5.75 in W x 3.5 in H x 5.75 in E
Specifications
- Collection:
- Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3-1/2 in
- Installation Type:
- Post Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Power Source:
- Electric, AC
- Product Type:
- Flange
- UL Listed:
- No
- UPC:
- 841740129640
- Width:
- 5-3/4 in