This product requires certification to purchase.

5-3/4 in. Outdoor Pier Mount Flange in Oiled Bronze

Capital Lighting

Outdoor 5-3/4 in. Outdoor Pier Mount Flange in Oiled Bronze

  • Fast #
  • Part #C929902OZ
  • Item #7541948
  • Manufacturer Part #929902OZ
5 out of 5 Customer Rating
Brand image
Capital Lighting

Outdoor 5-3/4 in. Outdoor Pier Mount Flange in Oiled Bronze

  • Fast #
  • Part #C929902OZ
  • Item #7541948
  • Manufacturer Part #929902OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pier Mount Flange in Oiled Bronze finish.
  • Dimensions: 5.75 in W x 3.5 in H x 5.75 in E
  • Requires Certification

Documents


Specifications

Collection:
Outdoor
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Dimmable:
No
ETL Listed:
No
Height:
3-1/2
Installation Type:
Post Mount
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal
Power Source:
Electric, AC
Product Type:
Flange
UL Listed:
No
UPC:
841740129657
Width:
5-3/4