60W 3-Light Incandescent Vanity Fixture in Silver Patina
Oxford 60W 3-Light Incandescent Vanity Fixture in Silver Patina
Product Details
Product Details
- Three light Vanity in Silver Patina finish with Clear Swirled Glass .
- Dimensions: 22 "W x 9-1/4 "H x 6-1/2 "D
- Requires three E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Backplate dimensions: 8.25"W x 5"H x 1"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Oxford
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Patina
- Depth:
- 22
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Swirl
- Height:
- 9-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740119443
- Volts:
- 120V
- Watts:
- 60
- Width:
- 22