100W 1-Light Medium E-26 Incandescent Pendant Light in Textured Black
Paloma 100W 1-Light Medium E-26 Incandescent Pendant Light in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- One light pendant in textured black with clear glass
- Dimensions: Overall: 15" W x 14" H; adjustable hanging height: 20.75" - 64.75"; includes 12" chain; 120" wire and rods included 6"(1),12"(1) & 18"(1)L
- Details: Clear cone glass; handcrafted finish creates a visual texture. Variation may occur
- Finish: Textured black; hand-applied black textured finish with sponge technique used to create an artistic, plaster-like appearance
- This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: G25 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- A modern shape and eye-catching contours make the Paloma glass pendant a standout style. The trendy tapered metal accent is complemented by the textured black finish, adding dimension to the clear glass
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Paloma
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 15
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 14
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Minimum Height:
- 20-3/4
- Number of Lights:
- 1
- Overall Height:
- 64-3/4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740172837
- Volts:
- 120V
- Watts:
- 100
- Width:
- 15
- Wire Gauge (AWG):
- 18 ga