60W 6-Light Candelabra Incandescent Chandelier in Polished Nickel
Parker 60W 6-Light Candelabra Incandescent Chandelier in Polished Nickel
Product Details
Product Details
- Six light island fixture in Polished Nickel
- Dimensions: 36-1/4" W x 25" H x 20" D
- Requires six 60W candelabra bulbs
- Canopy dimensions: 11.5"L x 5.5"W x .75"E
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 15' Wire
- Includes 10' chain and 15' wire
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Parker
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 25
- Installation Type:
- Ceiling Mount
- Length:
- 20
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Fabric
- Number of Lights:
- 6
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224099605
- Volts:
- 120V
- Watts:
- 60
- Width:
- 36-1/4
- Wire Gauge (AWG):
- 18 ga