2-Light 25in. Wide Bath Bar in Matte Brass
Parson 2-Light 25in. Wide Bath Bar in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- 5 in H x 25-1/4 in W x 4-1/20 in D extension dimensions
- The elongated soft white glass and matte brass finish bring sophistication to any space
- Matte brass is a light, honey toned gold with a slightly shiny finish that's smooth to the touch
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 100 W (max) E26 medium base bulbs (not included)
- Rated for damp locations, includes a 1 yr manufacturer warranty
- Can be mounted to provide up or down lighting
- Rated for installation in damp locations
- Covered by Capital Lighting's 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Parson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 4-1/2
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 25-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- C653221MA
- UL Listed:
- Yes
- UPC:
- 841740178730
- Volts:
- 120V
- Watts:
- 200
- Width:
- 5