12-Light 48 in. Wide Taper Candle Style Chandelier in Aged Brass
Pearson 12-Light 48 in. Wide Taper Candle Style Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable hanging height - 45 in - 167-1/2 in
- An aged brass finish creates a warm aesthetic on the classic ring silhouette
- With a soft, visual texture, the brushed nickel finish is a light-medium gray with slightly warm undertones
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 12 to 60 W E12 candelabra base bulbs (not included)
- Rated for dry locations, includes a 1 yr manufacturer warranty
Specifications
- Collection:
- Pearson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 48-1/4
- Dimmable:
- Yes
- Height:
- 41-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 1
- Type:
- C4912AD
- UL Listed:
- Yes
- UPC:
- 841740178334
- Volts:
- 120V
- Watts:
- 720
- Width:
- 48-1/4